6 in. Reciprocating Saw 5 Piece (Pack of 5)
Steel Demon™ 6 in. Reciprocating Saw 5 Piece (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perma-shield coating protects the blade from heat, gumming, and corrosion
- 1 in. Demolition body for straighter cuts with less vibration
- Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
- A one-of-a-kind tip design that enables faster and easier plunging
Specifications
- Application:
- Thin Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.036 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Coating:
- Perma-Shield
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 3/5 in
- Length:
- 6 in
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 20/24
- Weight:
- 0.28 lb
- Width:
- 2-1/20 in