This product requires certification to purchase.

6 in. 12 TPI Reciprocating Saw Blade (Pack of 3)

You last purchased this on
 
Diablo Tools

Steel Demon™ 6 in. 12 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #DDS0612CF3
  • Item #8456271
  • Manufacturer Part #DS0612CF3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 6 in. 12 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #DDS0612CF3
  • Item #8456271
  • Manufacturer Part #DS0612CF3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • The latest addition to Diablo’s Steel Demon carbide reciprocating blade family is the industry’s first carbide teeth blade for thin metal conduit and tubing
  • Optimized 12 TPI tooth geometry cuts out rework by producing clean, smooth cuts
  • Enhanced carbide to blade connection for extreme impact resistance
  • 1 in. oversized blade body provides stability and rigidity required for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Documents


Specifications

Application:
Metal Conduit, Tubing
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-Shield
Collection:
Steel Demon™
Height:
3/5 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
12
Tool Type:
Reciprocating Blade
Weight:
0.24 lb
Width:
2 in