This product requires certification to purchase.

7/8 x 4-1/2 in. Flap Disc

You last purchased this on
 
Diablo Tools

Steel Demon™ 7/8 x 4-1/2 in. Flap Disc

  • Fast #
  • Part #DDCC045040N01F
  • Item #7888126
  • Manufacturer Part #DCC045040N01F
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 7/8 x 4-1/2 in. Flap Disc

  • Fast #
  • Part #DDCC045040N01F
  • Item #7888126
  • Manufacturer Part #DCC045040N01F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's premium 5 in. 60-Grit universal random orbital sanding (ROS) discs with Hook & Lock™ backing include break-through innovations that improve performance, extend sanding life and increase productivity.
  • Corner Edge Design - an unique rounded edge for maximum performance and accessibility to reach the most difficult grinding areas.
  • Delivers up to 10X faster material removal than a grinding wheel
  • Type 29 - Conical design
  • Arbor - 7/8 in. (No HUB)
  • Requires Certification

Specifications

Application:
Cutting, Heavy Duty, Polishing
Arbor Hole Size:
7/8 in
Blade Material:
Zirconia
Collection:
Steel Demon™
Color Finish Name:
Red
Diameter:
4-1/2 in
Grit Size:
40 µm
Grit Type:
Ultra Coarse
Height:
4/5 in
Material:
Fiber
Number of Tools Included:
1
Product Type:
Flap Disc
RPM:
13280
Weight:
0.27 lb
Width:
5-4/5 in