9 in. 12 TPI Reciprocating Saw 1 Piece
Steel Demon™ 9 in. 12 TPI Reciprocating Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High performance carbide for greater durability and up to 50X cutting performance in thin metal conduit and tubing
- Optimized 12 TPI tooth geometry cuts out rework by producing clean, smooth cuts
- Enhanced carbide to blade connection for extreme impact resistance
- 1 in. oversized blade body provides stability and rigidity required for straighter cuts with less vibration
- Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
Documents
Specifications
- Application:
- Thin Metal
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.049 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Coating:
- Perma-Shield
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 1/4 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 12
- Weight:
- 0.11 lb
- Width:
- 1.3 in