Steel Demon™
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 3250-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High performance carbide for greater durability and cutting performance in metals with a thickness from 3/16" to 9/16"
- Enhanced carbide tip to blade connection for extreme impact resistance
- 1 in. oversized blade body for straighter cuts with less vibration
- Perma-SHIELD non-stick coating for less heat and friction
- Thick Metal Cutting
Specifications
- Application:
- Thick Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal, Carbide
- Blade Thickness (in):
- 0.0515 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-Shield
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 1/2 in
- Length:
- 6 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 8
- Weight:
- 0.23 lb
- Width:
- 1-9/10 in