Steel Demon™
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 2750-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full Contact Arched Design provides more working teeth within the material for faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance
- Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
- Perma-shield coating protects the blade from heat, gumming, and corrosion
- 1 in Demolition body for straighter cuts with less vibration.
Documents
Specifications
- Application:
- Medium Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .036 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Collection:
- Steel Demon™
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 1/2 in
- Length:
- 6 in
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 14/18
- Weight:
- 0.26 lb
- Width:
- 1-19/20 in