Steel Demon™
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 4400-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High performance carbide for greater durability and cutting performance in thin metal
- Solid carbide creates full barrier to heat resistance for maximum durability
- Carbide strip teeth are milled to perfection for smoother quality cuts
- Perma-SHIELD non-stick coating for less heat and friction
- Thick Metal Cutting
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.0425 in
- Blade Type:
- Reciprocating Saw
- Coating:
- Perma-Shield
- Collection:
- Steel Demon™
- Height:
- 1/5 in
- Length:
- 6 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 20
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.05 lb
- Width:
- 1-1/4 in