This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

Steel Demon™

  • Fast #
  • Part #DDS0908CF
  • Item #7172042
  • Manufacturer Part #DS0908CF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™

  • Fast #
  • Part #DDS0908CF
  • Item #7172042
  • Manufacturer Part #DS0908CF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • High performance carbide for greater durability and cutting performance in metals with a thickness from 3/16" to 9/16"
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • Requires Certification

Specifications

Application:
Thick Metal
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-Shield
Collection:
Steel Demon™
End Connection 1:
Universal
Height:
1/4 in
Length:
9 in
Number of Pieces:
1 Piece
Teeth Per Inch:
8
Tool Type:
Reciprocating Blade
Weight:
0.11 lb
Width:
1-3/10 in