This product requires certification to purchase.

5/16 in. Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit

You last purchased this on
 
Diablo Tools

5/16 in. Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit

  • Fast #
  • Part #DDMANS1040
  • Item #8457323
  • Manufacturer Part #DMANS1040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

5/16 in. Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit

  • Fast #
  • Part #DDMANS1040
  • Item #8457323
  • Manufacturer Part #DMANS1040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s Tile & Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass.
  • Multi-Ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
  • 3-Flat Shank eliminates spinning in drill chucks
  • Maximum performance in cordless and corded drill drivers
  • Requires Certification

Specifications

Application:
Ceramic Tile, Drill Drivers, Granite, Natural Stone, Glass
Bit Diameter(s) (In):
5/16 in
Bit Length:
2-1/4
Bit Sizes:
5/16 in
Depth:
5-9/10 in
Diameter:
5/16 in
Drill Bit Type:
Percussion
Height:
3/10 in
Length:
2-1/4 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
Straight
Tool Type:
Drill Bit
Weight:
0.05 lb
Width:
1-4/5 in