This product requires certification to purchase.

Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit 4 Piece

You last purchased this on
 
Diablo Tools

Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit 4 Piece

  • Fast #
  • Part #DDMANS1070S4
  • Item #8457166
  • Manufacturer Part #DMANS1070-S4
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Straight Ceramic Tile, Drill Drivers, Granite, Natural Stone and Glass Wood Boring Bit 4 Piece

  • Fast #
  • Part #DDMANS1070S4
  • Item #8457166
  • Manufacturer Part #DMANS1070-S4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 4-piece set offers 60% in savings
  • Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
  • Multi-ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
  • 3-flat shank eliminates spinning in drill chucks
  • Maximum performance in cordless and corded drill drivers
  • Set features 4 bits: (1) 1/8 in., (1) 3/16 in., (1) 1/4 in., (1) 5/16 in.
  • Requires Certification

Specifications

Application:
Ceramic Tile, Drill Drivers, Glass, Granite, Natural Stone
Bit Diameter(s) (In):
1/8 in, 3/16 in, 1/4 in, 5/16 in
Bit Sizes:
1/8 in - 5/16 in
Depth:
4-19/20 in
Drill Bit Type:
Specialty
Height:
1-17/20 in
Material:
Carbide, High Speed Steel
Number of Pieces:
4 Piece
Number of Tools Included:
4
Shank Style:
3-Flat
Tool Type:
Drill Bit Set
Weight:
0.21 lb
Width:
1-9/10 in