This product requires certification to purchase.

Torx® Phillips Square Drill Bit 3 Piece

You last purchased this on
 
Diablo Tools

Torx® Phillips Square Drill Bit 3 Piece

  • Fast #
  • Part #DDDEV25S3
  • Item #8456213
  • Manufacturer Part #DDEV25-S3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Torx® Phillips Square Drill Bit 3 Piece

  • Fast #
  • Part #DDDEV25S3
  • Item #8456213
  • Manufacturer Part #DDEV25-S3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double-ended bits for quick bit changes
  • Assorted pack includes (1) Phillips #2 double-ended bit, (1) Square #2 double-ended bit and (1) Torx #25 double-ended bit
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Requires Certification

Specifications

Application:
Fasteners
Bit Diameter(s) (In):
1/8 in
Bit Length:
2-1/2
Depth:
5-17/20 in
Drill Bit Type:
Phillips, Square, Torx®
Height:
3/10 in
Length:
2-1/2 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Driver Bit
Weight:
0.08 lb
Width:
1-4/5 in