500ml Ink in Black
Scan True® II 500ml Ink in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimizes ink bleed on porous surfaces compared to VersaPrint inks
- High-resolution printing - great for narrow bar width requirements of newer barcode symbologies
- Prints precisely with greater edge definition
- Better light fastness and optical density than dye-based inks
- Excellent IR readability and scanning read rates
- Applications include case coding, corrugated, bar code directly onto corrugated cartons or other porous substrates, prints high-quality verifiable UCC/EAN 128, I 2 of 5 and other tall bar codes, porous substrates (lumber, leather, ceramic tile, Tyvek®)
Specifications
- Color Finish Name:
- Black
- Product Type:
- Ink
- Size:
- 500 mL