0.21 oz. Dial Combat Source Kill Ant Bait Station Trap
0.21 oz. Dial Combat Source Kill Ant Bait Station Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kills queen ant and entire colony
- Easier and cleaner to use than sprays/foggers
- Targets nest
- Good for long-term control
- Can be used in several locations simultaneously
- No monitoring needed
Specifications
- Application:
- Home
- Color Finish Name:
- Black, Silver
- Green Seal Certified:
- No
- Size:
- 0.21 oz
- UL Listed:
- No