1/4 x 1/8 in. Angle Needle Valve
1/4 x 1/8 in. Angle Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/4 in x 1/8 in