1/4 x 1/8 in. Brass Compression x MPT Straight Needle Valve
1/4 x 1/8 in. Brass Compression x MPT Straight Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/4 in x 1/8 in
- Valve Type:
- Needle Valve