This product requires certification to purchase.

16 oz. Antimicrobial Liquid Soap (Case of 12)

You last purchased this on
 
Dial

16 oz. Antimicrobial Liquid Soap (Case of 12)

  • Fast #
  • Part #DIA80790CT
  • Item #7481464
  • Manufacturer Part #2147663
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial

16 oz. Antimicrobial Liquid Soap (Case of 12)

  • Fast #
  • Part #DIA80790CT
  • Item #7481464
  • Manufacturer Part #2147663
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Broad spectrum antimicrobial effectiveness
  • Effective against gram positive bacteria, gram negative bacteria, yeast and mold
  • Added skin conditioners for mildness
  • Fits wall bracket 05060
  • Doctor recommended antibacterial hand soap brand
  • Kills 99.9% of bacteria in a single wash
  • Broad spectrum antibacterial effectiveness
  • Dermatologist-tested
  • Gently cleanses skin without drying
  • NSF: Nonfood compounds program listed E2 registration no. 155014
  • Requires Certification

Specifications

Application:
Commercial, Hand Wash
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
16 oz