24 oz. Liquid Cleanser with Bleach Disinfectant Cleaner 9-Pack
24 oz. Liquid Cleanser with Bleach Disinfectant Cleaner 9-Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Antibacterial cleanser with bleach
- Attacks tough cleaning jobs like grease, dirt, stains, mold, mildew and soap scum
- Will not damage surfaces
- Kills 99.9% of germs
- Includes nine 24 oz bottles
Specifications
- Application:
- All Purpose
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 9
- Product Type:
- Antibacterial Cleanser, Bleach
- Size:
- 24 oz