This product requires certification to purchase.

36 in. Mini Plug and Cord in Black

You last purchased this on
 
Dial

36 in. Mini Plug and Cord in Black

  • Fast #
  • Part #D7579
  • Item #1253493
  • Manufacturer Part #7579
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial

36 in. Mini Plug and Cord in Black

  • Fast #
  • Part #D7579
  • Item #1253493
  • Manufacturer Part #7579
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits all 115V molded motor receptacle cords and pigtails
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Black
Length:
36 in
Volts:
115V