800ml Pearlescent Lotion Soap Refill in Pink
Dial® FLEX800 Series 800ml Pearlescent Lotion Soap Refill in Pink
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economical, high-quality hand soap
- Moisturizers for smooth and soft hands
- Light, pleasing fragrance
Specifications
- Application:
- Hand Soap
- Collection:
- Dial® FLEX800 Series
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Size:
- 800 ml