1/4 in. Needle Valve
1/4 in. Needle Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Material:
- Brass, Plastic
- Valve Body Style:
- Straight
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve