13-7/8 x 13-7/8 in. Residential Egg Crate Return Grille in White Plastic
13-7/8 x 13-7/8 in. Residential Egg Crate Return Grille in White Plastic
Product Details
Product Details
- Features polystyrene construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- Egg Crate
- Length:
- 13-7/8 in
- Material:
- Plastic
- Width:
- 13-7/8 in