This product requires certification to purchase.

230V Low Voltage Thermostat Evaporative Cooler and Control Kit

You last purchased this on
 
Dial Manufacturing

230V Low Voltage Thermostat Evaporative Cooler and Control Kit

  • Fast #
  • Part #D7624
  • Item #2857668
  • Manufacturer Part #7624
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial Manufacturing

230V Low Voltage Thermostat Evaporative Cooler and Control Kit

  • Fast #
  • Part #D7624
  • Item #2857668
  • Manufacturer Part #7624
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Digital display with separate controller in waterproof box
  • Two speed settings
  • Voltage: 115V/230V
  • Automatic start and stop for temperature comfort
  • Automatically adjusts from high to low speed
  • UL listed
  • Requires Certification

Specifications

Fan Speeds:
2
Horsepower:
1/3 - 1 hp
NSF Certified:
No
UL Listed:
No
Volts:
115/230V