This product requires certification to purchase.

40 in x 30 in x 8 in Equipment Pad 8 in Paper and Plastic

You last purchased this on
 
Dial Manufacturing

40 in x 30 in x 8 in Equipment Pad 8 in Paper and Plastic

  • Fast #
  • Part #D3439
  • Item #1610156
  • Manufacturer Part #3439
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial Manufacturing

40 in x 30 in x 8 in Equipment Pad 8 in Paper and Plastic

  • Fast #
  • Part #D3439
  • Item #1610156
  • Manufacturer Part #3439
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Diversitech TD6801, TH6801, AD6800, AH6800 Evaporative Coolers
Length:
40 in
Material:
Paper, Plastic
Material Type:
Polymer
Size:
40 in x 30 in x 8 in
Width:
30 in