This product requires certification to purchase.

40 x 23 x 8 in. Grooved Evaporative Cooler Pad

You last purchased this on
 
Dial Manufacturing

40 x 23 x 8 in. Grooved Evaporative Cooler Pad

  • Fast #
  • Part #D3437
  • Item #1247617
  • Manufacturer Part #3437
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial Manufacturing

40 x 23 x 8 in. Grooved Evaporative Cooler Pad

  • Fast #
  • Part #D3437
  • Item #1247617
  • Manufacturer Part #3437
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features easy installation, cellulose base impregnated with plastic resins and anti-rot agents
  • Requires Certification

Specifications

Air Cleaner Size:
23 in x 40 in
Depth:
8 in
Height:
23 in
Width:
40 in