Ceiling Vent for Evaporative Coolers
Ceiling Vent for Evaporative Coolers
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exhausts evaporative cooler air into attic
- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm
Specifications
- CFM:
- 900 ft3/min
- Color Finish Name:
- White
- Depth:
- 14 in
- Height:
- 7-1/4 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Product Type:
- Ceiling Vent