This product requires certification to purchase.

1/3 hp 115V Inducer Motor

You last purchased this on
 
Dial Manufacturing

Copperline™ 1/3 hp 115V Inducer Motor

  • Fast #
  • Part #D2201
  • Item #4483336
  • Manufacturer Part #2201
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial Manufacturing

Copperline™ 1/3 hp 115V Inducer Motor

  • Fast #
  • Part #D2201
  • Item #4483336
  • Manufacturer Part #2201
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High temperature insulation system
  • Styrenated epoxy coating on rotor
  • High viscosity
  • Automatic reset
  • Premium moisture resistant insulation system
  • Superior starting switch features
  • P ermanently lubricated ball bearings
  • Voltage: 115V
  • One speed setting and 1/3 hp
  • UL approved
  • Requires Certification

Specifications

Collection:
Copperline™
Fan Speeds:
1
Frame Size:
56
Horsepower:
1/3 hp
Material:
Copper
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115V