This product requires certification to purchase.

You last purchased this on
 
Dial Manufacturing

  • Fast #
  • Part #DIA1017
  • Item #1726801
  • Manufacturer Part #1017
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial Manufacturing

  • Fast #
  • Part #DIA1017
  • Item #1726801
  • Manufacturer Part #1017
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Auto reset thermal overload
  • Shock-resistant motor housing
  • Long life technology bearing and shaft
  • Low level/low recovery
  • Water reservoir depths of 1/2”- 4”
  • CFM: 6,500
  • Fits all coolers
  • UL classified
  • Flame Retardant Motor Housing
  • 3 Prong Grounded Power Cord
  • Requires Certification

Specifications

AMP:
0.5
CFM:
8500 ft3/min
Cord Length:
6 ft
Horsepower:
1/60 hp
Power Source:
Corded Electric
Product Type:
Evaporative Cooler Pump
UL Listed:
Yes
Volts:
230V