This product requires certification to purchase.

1 gal Antimicrobial Soap Refill

You last purchased this on
 
Dial

Professional 1 gal Antimicrobial Soap Refill

  • Fast #
  • Part #DIA82838
  • Item #4712350
  • Manufacturer Part #DIA 82838
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dial

Professional 1 gal Antimicrobial Soap Refill

  • Fast #
  • Part #DIA82838
  • Item #4712350
  • Manufacturer Part #DIA 82838
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four bottles per case
  • Liquid antimicrobial soap
  • Dermatologist tested and hypoallergenic
  • Extra mild for frequent hand washing
  • Contains no harsh fragrances or dyes
  • Requires Certification

Specifications

Application:
Hand Soap
Collection:
Professional
Color Finish Category:
Clear
Color Finish Name:
Clear
Package Quantity:
Case of 4
Size:
1 gal