36 oz. Liquid Cleanser with Bleach Disinfectant Cleaner
Soft Scrub® 36 oz. Liquid Cleanser with Bleach Disinfectant Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kills 99.9% of household germs on contact
- Removes tough stains, soap scum and mildew without scratching
- Ideal for sinks, countertops, toilets, ceramic tile and more
- Biodegradable and phosphate-free
Specifications
- Collection:
- Soft Scrub®
- Package Quantity:
- Case of 6
- Product Type:
- Disinfectant Cleaner, Bleach
- Size:
- 36 oz