50 lb. Water Softener Salt (Count of 49)
Diamond Crystal® Solar Naturals® 50 lb. Water Softener Salt (Count of 49)
Product Details
Product Details
- Clean, economical salt for all water softeners
- High purity salt evaporated naturally by the sun and wind
- Minimizes accumulation of brine tank residue
- 50 lb.
Documents
Specifications
- ASTM:
- ASTM E-534
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Diamond Crystal® Solar Naturals®
- Contaminant Removal:
- Softening
- EPA Compliant:
- No
- Height:
- 36 in
- Length:
- 40 in
- Material:
- Mineral
- NSF Certified:
- Yes
- Package Quantity:
- Count of 49
- Product Type:
- Water Softener Salt
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 48 in