Scraper Mat in Black
Diamond-Deluxe™ Scraper Mat in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attractive, diamond-patterned surface
- Medium- to heavy-traffic
- Moisture-wicking recessed wells
- Unbacked with crimped short sides
- Easily shakes or hoses clean
Specifications
- ADA Compliant:
- No
- Collection:
- Diamond-Deluxe™
- Color Finish Name:
- Black/Grey
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Scraper Mat
- Width:
- 4 ft