This product requires certification to purchase.

12 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

You last purchased this on
 
Diamond Products

12 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #D58731
  • Item #2480878
  • Manufacturer Part #58731
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diamond Products

12 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #D58731
  • Item #2480878
  • Manufacturer Part #58731
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting Ductile Pipe, Asphalt, Cast Iron
Arbor Hole Size:
20 mm
Blade Material:
Aluminum Oxide, Silicon Carbide
Blade Type:
Circular Saw
Diameter:
12 in