2-1/2 in. Core Bit 1 Piece
2-1/2 in. Core Bit 1 Piece
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Drilling, Heavy Duty
- Color Finish Name:
- Orange
- Diameter:
- 2-1/2 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 13 in
- Length:
- 13 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Style:
- Straight
- Tool Type:
- Dry Core Bit
- Weight:
- 1.1 lb