5/8 in. High Speed Steel Jobber Drill Bit
5/8 in. High Speed Steel Jobber Drill Bit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Drilling
- Bit Length:
- 12
- Diameter:
- 1-1/2 in
- Diameter - Base:
- 5/8 in
- Material:
- High Speed Steel
- Product Type:
- Extension