This product requires certification to purchase.

16 in. Circular Saw Blade

You last purchased this on
 
Diamond Products

Core Cut™ XL-Turbo 16 in. Circular Saw Blade

  • Fast #
  • Part #D82548
  • Item #7234727
  • Manufacturer Part #82548
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diamond Products

Core Cut™ XL-Turbo 16 in. Circular Saw Blade

  • Fast #
  • Part #D82548
  • Item #7234727
  • Manufacturer Part #82548
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unique turbo core with even more air holes to keep the blade cool at higher speeds
  • Dry or wet cutting
  • Requires Certification

Documents


Specifications

Application:
Concrete
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Collection:
Core Cut™ XL-Turbo
Diameter:
16 in