This product requires certification to purchase.

14 in. Fast-Cut Cut-Off Saw

You last purchased this on
 
Diamond Products

14 in. Fast-Cut Cut-Off Saw

  • Fast #
  • Part #D03853
  • Item #4741411
  • Manufacturer Part #03853
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diamond Products

14 in. Fast-Cut Cut-Off Saw

  • Fast #
  • Part #D03853
  • Item #4741411
  • Manufacturer Part #03853
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
20 mm
Bare Tool or Kit:
Bare Tool
Corded Cordless:
Cordless
Diameter:
14 in
Power Source:
Gas
Saw Type:
Cut-Off
UL Listed:
No