This product requires certification to purchase.

2-3/8 x 2 in. Bird Guard

You last purchased this on
 
Diamond Vent Screens

2-3/8 x 2 in. Bird Guard

  • Fast #
  • Part #DDVS2
  • Item #5164893
  • Manufacturer Part #DVS2PK
3.3 out of 5 Customer Rating
You last purchased this on
 
Diamond Vent Screens

2-3/8 x 2 in. Bird Guard

  • Fast #
  • Part #DDVS2
  • Item #5164893
  • Manufacturer Part #DVS2PK
3.3 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits PVC pipe with outside diameter of 2-1/2
  • 2" concentric vent terminations
  • Requires Certification

Specifications

Diameter:
2 in
Material:
Plastic
Package Quantity:
Pack of 2
Product Type:
Vent Screen
Width:
2-3/8 in