This product requires certification to purchase.

39 in. Glass Swing Door in Black

You last purchased this on
 
Dimplex North America

39 in. Glass Swing Door in Black

  • Fast #
  • Part #DBFSDOOR39BLK
  • Item #3279563
  • Manufacturer Part #BFSDOOR39BLK
5 out of 5 Customer Rating
You last purchased this on
 
Dimplex North America

39 in. Glass Swing Door in Black

  • Fast #
  • Part #DBFSDOOR39BLK
  • Item #3279563
  • Manufacturer Part #BFSDOOR39BLK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
39 in
Material:
Glass