This product requires certification to purchase.

5118 BTU Heater

You last purchased this on
 
Dimplex North America

RFI Series 5118 BTU Heater

  • Fast #
  • Part #DRFI815D31
  • Item #7532252
  • Manufacturer Part #RFI815D31
5 out of 5 Customer Rating
You last purchased this on
 
Dimplex North America

RFI Series 5118 BTU Heater

  • Fast #
  • Part #DRFI815D31
  • Item #7532252
  • Manufacturer Part #RFI815D31
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
5118
Collection:
RFI Series
Color Finish Name:
Almond
Depth:
5-1/4 in
ETL Listed:
No
Height:
21-1/2 in
MBH:
5.11
Max CFM:
160 cfm
Product Type:
Heater
Volts:
208/240V
Watts:
1500 W
Width:
16-3/4 in