1 gal Food Grade Sanitizer (Case of 4)
1 gal Food Grade Sanitizer (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5.25% sodium hypochlorite (chlorine) sanitizer
- For use with low temperature dish machines
- Final rinse sanitizer for low temperature machines
- Available in 1 gallon containers for easy operator handling, as well as 5 gallon pail
- Can also be used as a produce wash
Documents
Specifications
- Application:
- Non-porous Surfaces
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:256 - 1:1920
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Chlorine
- Size:
- 1 gal