1 gal. Extraction Rinse, 4 Per Case
1 gal. Extraction Rinse, 4 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A powerful rinse aid compatible with advanced generation fibers when used with carpet presprays
- Keeps carpet extractors jets free from hard water deposits
- Low foam formula for the needs of today's high pressure extractors
- Resists resoiling
- WoolSafe®
- Dilution rate: synthetic: 1:128, wool: 1:640
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Product Type:
- Fruity
- Size:
- 1 gal