1 gal. Heavy Duty Prespray, 4 Per Case
This product has been replaced by
Manufacturer Part #101109737
1 gal. Heavy Duty Prespray, 4 Per Case
Product Details
Product Details
- No hassle benefits of RTD® dispensers
- Thoroughly cleans heavy traffic areas
- Carpets stay cleaner longer
- Soil barriers help resist resoiling
- Neutral pH- approved for use on Collins and Aikman carpet
- WoolSafe®
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Product Type:
- Fruity
- Size:
- 1 gal