1.50 gal Fresh Fragrance Odor Eliminator (Case of 2)
1.50 gal Fresh Fragrance Odor Eliminator (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extra-concentrated, enzyme-producing, odor eliminator
- Contains enzyme-producing bacteria and odor counteractants that combat the source of odors
- Red in color
- Versatile and effective against a wide range of odors in carpets, washrooms, trash cans and more
Documents
Specifications
- Application:
- Industrial, Institutional
- Color Finish Name:
- Red
- Dilution Rate:
- 1:10 - 1:128
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Size:
- 1.50 gal