32 oz. Empty Spray Bottle for Virex Plus® #7 One Step Disinfectant Cleaner and Deodorant
32 oz. Empty Spray Bottle for Virex Plus® #7 One Step Disinfectant Cleaner and Deodorant
Package Quantity Info:
Each: 1.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Empty bottle only
- Labeled For: Good Sense® #7 Fresh Scent
- Bottle capacity: 32 ounce (946 mL)
Specifications
- Brand Model Compatibility:
- Virex Plus® #7 One Step Disinfectant Cleaner and Deodorant
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle