32 OZ EMPTY SPRY BTL VIREX II 12/CA
32 OZ EMPTY SPRY BTL VIREX II 12/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pre-labeled Virex II Germicidal Cleaner empty spray bottle
- Labeled bottles allow for better organization
- Sturdy bottle construction
- Easy squeeze trigger
- Capacity: 32 ounce
Specifications
- Brand Model Compatibility:
- Virex® II
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Spray Bottle
- Size:
- 32 oz