This product requires certification to purchase.

32 oz. Defoamer Carpet Cleaner Concentrate (Case of 6)

You last purchased this on
 
Diversey

32 oz. Defoamer Carpet Cleaner Concentrate (Case of 6)

Brand image
You last purchased this on
 
Diversey

32 oz. Defoamer Carpet Cleaner Concentrate (Case of 6)

  • Fast #
  • Part #D95002620
  • Item #8967034
  • Manufacturer Part #95002620
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops buildup of foam in tank
  • Reduces time to refill extractor
  • Protects extractor motor from damage from foam
  • Dilution rate of 1:1280 (1 oz/10 gal)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Cream
Green Seal Certified:
No
Package Quantity:
Case of 6
Product Type:
Bland
Size:
32 oz



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing