This product requires certification to purchase.

32 oz. Protein Spotter, 6 Per Case

You last purchased this on
 
Diversey

32 oz. Protein Spotter, 6 Per Case

  • Fast #
  • Part #D5002611
  • Item #8966971
  • Manufacturer Part #5002611
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

32 oz. Protein Spotter, 6 Per Case

  • Fast #
  • Part #D5002611
  • Item #8966971
  • Manufacturer Part #5002611
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Very effective cleaning of milk
  • Very effective cleaning of eggs and protein drinks
  • Very effective on blood
  • Not WoolSafe®
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear, Yellow
Green Seal Certified:
No
Package Quantity:
6 Per Case
Product Type:
Ammonia
Size:
32 oz