This product requires certification to purchase.

1.32 gal Multi-surface Disinfectant Cleaner

You last purchased this on
 
Diversey

Alpha-HP® 1.32 gal Multi-surface Disinfectant Cleaner

  • Fast #
  • Part #D5549271
  • Item #7482706
  • Manufacturer Part #5549271
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Alpha-HP® 1.32 gal Multi-surface Disinfectant Cleaner

  • Fast #
  • Part #D5549271
  • Item #7482706
  • Manufacturer Part #5549271
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An EPA registered hospital grade disinfectant; bactericidal and viricidal
  • Can be used on all water-washable surfaces
  • Compatible with microfiber cleaning tools
  • EPA registered hospital grade Disinfectants, bactericidal and viricidal
  • Low levels of hydrogen peroxide
  • Meets daily cleaning needs
  • High productivity cleaning, rinsing not required
  • Requires Certification

Documents


Specifications

Application:
Surface, Wall
Collection:
Alpha-HP®
Color Finish Name:
Colorless
Dilution Rate:
1:64 - 1:256
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Product Type:
Liquid Concentrate, Citrus
Size:
5 L