This product requires certification to purchase.

1.5 L Multi-Surface Cleaner, 2 Per Case

You last purchased this on
 
Diversey

Alpha-HP® 1.5 L Multi-Surface Cleaner, 2 Per Case

  • Fast #
  • Part #D5549254
  • Item #8967021
  • Manufacturer Part #5549254
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Alpha-HP® 1.5 L Multi-Surface Cleaner, 2 Per Case

  • Fast #
  • Part #D5549254
  • Item #8967021
  • Manufacturer Part #5549254
4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EPA registered hospital grade disinfectant
  • Bacteriacidal and virucidal; non-food contact sanitizer
  • Hydrogen peroxide active ingredient breaks down to oxygen and water
  • Excellent cleaning performance
  • Excellent environmental profile
  • Great surface safety profile
  • Compatible with microfiber cleaning tools
  • Requires Certification

Documents


Specifications

Application:
Multi-Surface Cleaner
Collection:
Alpha-HP®
Color Finish Name:
Clear
Dilution Rate:
1:64 - 1:256
Material:
Liquid
Package Quantity:
2 Per Case
Size:
1.5 L