5 gal Floor Finish
Amplify™ 5 gal Floor Finish
Product Details
Product Details
- A high solids UHS floor finish for floors that demand excellent gloss and durability
- Applies easily and levels perfectly with no mop drag
- Great mark resistance and durability
- Install up to 5 coats in 1 night
- Excellent repairability with spray buffing and burnishing
- Low odor finish is ideal for 24-hour facilities
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Amplify™
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Product Type:
- Floor Finish
- Size:
- 5 gal